Zoro Homepage

Male J.S. Assy. - Short

  • Mfr # 203618-1

  • Zoro # G705964284


product price: $19.95
/ea
Sold in multiples of 9 for $179.55

Key Features

Width
0.312 in
Height
7.92 mm
Material
Stainless Steel
Length
47.19 mm
For Use With
Female Jackscrew Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203618-1
Zoro #
G705964284
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.312 in
Height
7.92 mm
Length
47.19 mm

Details

Item
Female Jackscrew Assembly
Material
Stainless Steel
For Use With
Female Jackscrew Assembly
Finish
Clear Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.