Zoro Homepage

MAP200ARANA=RELAY SPST-NO

  • Mfr # 6-1618380-7

  • Zoro # G600979758


product price: $3,087.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Stud
Full Load Current - Inductive
500 A
Number of Poles
1
Coil Voltage
32V DC
Series
6-1618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1618380-7
Zoro #
G600979758
UPC #
-
Country of Origin
United States

Details

Terminal Connection Type
Stud
Full Load Current - Inductive
500 A
Number of Poles
1
Coil Voltage
32V DC
Item
Relay
Series
6-1618

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.