
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170120-4
Zoro #
G101025398
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.13 in
Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
Details
Item
Contact
Maximum Voltage
250 V AC/DC
Current
10 A
Maximum Operating Temperature
105 Degrees C
Type
Socket
Application
Power
Max. Voltage
250V AC/DC
Connection Material
Phosphor Bronze
For Use With
Commercial MATE-N-LOK Housings
Terminal Type
Crimp
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Current Rating
10 A
Contact Type
Socket
Contact Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.