Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MBCE 2X2 P + 2X6 S VERTICAL EON 2214913-7

MBCE 2X2 P + 2X6 S VERTICAL EON (Discontinued)

  • Mfr # 2214913-7
  • Zoro # G001068426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214913-7
Zoro #
G001068426
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Contact Finish
Gold Plated
Current Rating
28.5 A
Hole Center to Center
0.286 in
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.