Zoro Homepage
This item is Discontinued.
Te Connectivity MBXL R/A HDR 3ACP+0P 6450123-3

MBXL R/A HDR 3ACP+0P (Discontinued)

  • Mfr # 6450123-3
  • Zoro # G300940201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450123-3
Zoro #
G300940201
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
7.62 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Connection Material
Tin
Current Rating
42 A
Number of Contacts
3
Number of Rows
1
Contact Finish
Noble Metal Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.