Zoro Homepage

MBXL R/A HEADER 5P+ 2LP + 24S

  • Mfr # 2-6450832-5

  • Zoro # G801064574


product price: $12.75
/ea
Sold in multiples of 15 for $191.25

Key Features

Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6450832-5
Zoro #
G801064574
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Current Rating
50 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
4
Connection Material
Tin
Terminal Type
Through Hole - Solder
Number of Contacts
31
Terminal Finish
Tin Plated
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.