Zoro Homepage

MBXL R/A HEADER W/ GUIDE 64S

  • Mfr # 1-6450520-3

  • Zoro # G601068192


product price: $7.69
/ea
Sold in multiples of 20 for $153.80

Key Features

Max. Temp.
105°C
Max. Voltage
60V AC/DC
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6450520-3
Zoro #
G601068192
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
60V AC/DC
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Noble Metal Plated
Current Rating
42 A
Number of Contacts
64
Number of Rows
4
Contact Type
Pin
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.