
MBXL VERT RCPT 4P+32S
Mfr # 1-6450542-7
Zoro # G201068202
product price: $9.19
/eaSold in multiples of 8 for $73.52
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6450542-7
Zoro #
G201068202
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Connection Material
Tin
Terminal Type
Through Hole - Press-Fit
Number of Contacts
36
Current Rating
42 A
Contact Finish
Noble Metal Plated
Hole Center to Center
2.54 mm; 6.35 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.