
MBXL VERT RCPT 9P
Mfr # 6450553-4
Zoro # G401064875
product price: $7.85
/eaSold in multiples of 20 for $157.00
Key Features
Max. Voltage
60V AC/DC
Max. Temp.
105°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450553-4
Zoro #
G401064875
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
60V AC/DC
Max. Temp.
105°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
5.08 mm; 9.52 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Connection Material
Tin
Current Rating
42 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Contact Finish
Noble Metal Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.