
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2272165-1
Zoro #
G105964273
UPC #
-
Country of Origin
Czechia
Details
Item
Cover
Type
Cover
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
150 Degrees C
Material
Polyamide
Max. Temp.
150°C
Number of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.