Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Memory Card Connectors Sd Conn Std Emboss W/B Reverse 1939115-1

Memory Card Connectors Sd Conn Std Emboss W/B Reverse (Discontinued)

  • Mfr # 1939115-1
  • Zoro # G505948583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939115-1
Zoro #
G505948583
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.2 to 0.5 µm

Details

Color
Black
Material
Liquid Crystal Polymer
Application
Signal
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm; 2.4 mm; 1.7 mm
Max. Temp.
85°C
Features
Hold-Down Feature
Contact Finish
Gold Plated
Number of Contacts
9
Current Rating
0.5 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.