Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MESSERLEI3MM16P270 2-1355842-1

MESSERLEI3MM16P270 (Discontinued)

  • Mfr # 2-1355842-1
  • Zoro # G901018040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1355842-1
Zoro #
G901018040
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.362 in
Length
65 mm

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
14 V DC
Maximum Operating Temperature
85 Degrees C
Application
Power
Terminal Type
Through Hole - Solder
Hole Center to Center
5 mm
Number of Rows
2
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.