Zoro Homepage

MESSERLEISTE 9P

  • Mfr # 966140-4

  • Zoro # G401018243


product price: $2.75
/ea
Sold in multiples of 23 for $63.25

Key Features

Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
Hole Center to Center
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966140-4
Zoro #
G401018243
UPC #
-
Country of Origin
Germany

Dimensions

Length
31 mm
Width
0.791 in

Details

Item
Wire Connector
Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
Hole Center to Center
3.5 mm
Features
With Locking Interface; Panel Mount Feature
Application
Signal
Number of Rows
3
Number of Contacts
9
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.