Zoro Homepage

MESSERLEISTE3 0 6P

  • Mfr # 1-929180-1

  • Zoro # G801017280


product price: $7.55
/ea
Sold in multiples of 400 for $3,020.00

Key Features

Color
Black
Maximum Voltage
240 V AC
Maximum Operating Temperature
105 Degrees C
Length
34.6 mm
Features
With Locking Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-929180-1
Zoro #
G801017280
UPC #
-
Country of Origin
United States

Dimensions

Length
34.6 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
240 V AC
Maximum Operating Temperature
105 Degrees C
Features
With Locking Interface
Hole Center to Center
5 mm
Number of Rows
2
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.