Zoro Homepage

MESSERSLEISTE 68P

  • Mfr # 966595-1

  • Zoro # G801018393


product price: $21.19
/ea
Sold in multiples of 3 for $63.57

Key Features

Color
Black
Application
Signal
Width
0.905 in
Terminal Type
Through Hole - Solder
Hole Center to Center
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966595-1
Zoro #
G801018393
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.905 in
Length
4.57 in

Details

Item
Hybrid Header
Color
Black
Application
Signal
Terminal Type
Through Hole - Solder
Hole Center to Center
4 mm
Features
Hybrid Header
Number of Rows
3
Number of Contacts
68

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.