
METAL BACKSHELL 37 WAY TOP E
Mfr # 3-1478762-7
Zoro # G801018119
product price: $13.65
/eaSold in multiples of 7 for $95.55
Key Features
Backshell Material
Zinc
Shielded
Yes
Cable Exit Angle
180
Grommets
With
Shield Plating Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1478762-7
Zoro #
G801018119
UPC #
-
Country of Origin
Denmark
Dimensions
Thread Size
14702
Cable Insulation Diameter
.158 “ .512 in
Shell Size
4
Details
Backshell Material
Zinc
Shielded
Yes
Cable Exit Angle
180
Grommets
With
Shield Plating Material
Nickel
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Type
Two-Piece RFI/EMI Shield
Grommets per Set
4
Cable Clamp Material
Die Cast
Number of Positions
37
Accessory Type
Backshell
Product Type
Accessory
Slide Latch
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.