Zoro Homepage

METRIC PLUG 12 POS

  • Mfr # 207017-1

  • Zoro # G201052430


product price: $5.25
/ea
Sold in multiples of 17 for $89.25

Key Features

Wire Connector Style
Square Grid
Type
Plug
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207017-1
Zoro #
G201052430
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Wire Connector Style
Square Grid
Type
Plug
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Nylon
Wire Type
Discrete; Stranded
Features
Panel Mount Feature
Max. Temp.
130°C
Hole Center to Center
5 mm
Contact Type
Socket
Number of Contacts
12
Number of Rows
4
For Use With
Receptacle Housing; Header
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.