Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity METRIMATE.RCPT.62P.POSTED 211580-2

METRIMATE.RCPT.62P.POSTED (Discontinued)

  • Mfr # 211580-2
  • Zoro # G901053096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211580-2
Zoro #
G901053096
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.582 in
Height
1.55 in
Length
3.87 in

Details

Item
Connector
Type
Rectangular
Wire Connector Style
Rectangular
Color
Black
Insulation Material
Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA; UL E28476; UL Certified, UL Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Connector Type
Header
Material
Polyester
Hole Center to Center
5 mm
Number of Contacts
62
Terminal Type
Through Hole - Solder
Number of Rows
1
For Use With
Plug Housing
Contact Type
Pin
Current Rating
7.5 A
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.