Zoro Homepage
This item is Discontinued.
Te Connectivity MHS233K04=DP3T SL SW VERT AG 1-1825289-0

MHS233K04=DP3T SL SW VERT AG (Discontinued)

  • Mfr # 1-1825289-0
  • Zoro # G100982951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825289-0
Zoro #
G100982951
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .18 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.