Zoro Homepage

MICRO-MATCH FEM.SE

  • Mfr # 1-215460-8

  • Zoro # G801067070


product price: $2.39
/ea
Sold in multiples of 5000 for $11,950.00

Key Features

Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.23 in
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215460-8
Zoro #
G801067070
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.23 in
Length
24.9 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Red
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Number of Contacts
18
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.