Zoro Homepage

MICRO-MATCH FEM.SE

  • Mfr # 1-338070-2

  • Zoro # G301066801


product price: $2.49
/ea
Sold in multiples of 2500 for $6,225.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.8 mm
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338070-2
Zoro #
G301066801
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.8 mm
Length
0.779 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Color
Red
Connector Terminates To
Printed Circuit Board
Number of Contacts
12
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Type
Female-on-Board
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Terminal Finish
Tin over Nickel; Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.