
MICRO-MATCH FEM.SE
Mfr # 1-338070-4
Zoro # G101066919
product price: $2.59
/eaSold in multiples of 2500 for $6,475.00
Key Features
Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.23 in
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-338070-4
Zoro #
G101066919
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.23 in
Length
22.4 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Red
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Number of Contacts
14
Contact Type
Pin
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.