Zoro Homepage

MICRO-MATCH FEM.SE

  • Mfr # 2-215460-0

  • Zoro # G301067686


product price: $1.49
/ea
Sold in multiples of 2500 for $3,725.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.8 mm
Material
Glass-Filled Polyester
Length
27.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-215460-0
Zoro #
G301067686
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.8 mm
Length
27.4 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Color
Red
Number of Contacts
20
Hole Center to Center
1.27 mm
Current Rating
1.5 A
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Connector Type
Female-on-Board
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.