
MICRO-MATCH FEM.SE
Mfr # 2-338070-0
Zoro # G601064385
product price: $3.39
/eaSold in multiples of 2500 for $8,475.00
Key Features
Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.23 in
Color
Red
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-338070-0
Zoro #
G601064385
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.23 in
Length
30 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Through Hole
Current Rating
1.5 A
Hole Center to Center
1.27 mm
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Contacts
20
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.