Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FSID NP

  • Mfr # 1-100400-8

  • Zoro # G300945534


product price: $1.95
/ea
Sold in multiples of 7500 for $14,625.00

Key Features

Color
Red
Max. Voltage
230V AC
Maximum Voltage
230 V AC
Current
1.5 A
Height
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-100400-8
Zoro #
G300945534
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.23 in
Length
24.9 mm

Details

Item
Connector
Color
Red
Max. Voltage
230V AC
Maximum Voltage
230 V AC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
For Use With
Printed Circuit Board
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Material
Glass-Filled Polyester
Connector Type
Receptacle
Max. Temp.
105°C
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Contact Type
Socket
Number of Contacts
18
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.