Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH LEAD 06P 100MM

  • Mfr # 1483351-1

  • Zoro # G201067571


product price: $4.15
/ea
Sold in multiples of 17 for $70.55

Key Features

Wire Range
28 AWG
Max. Temp.
105°C
Material
Glass-Filled PBT
Color
Gray, Red
Length
0.1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483351-1
Zoro #
G201067571
UPC #
-
Country of Origin
China

Dimensions

Length
0.1 m

Details

Item
Micro-Match Lead
Wire Range
28 AWG
Max. Temp.
105°C
Material
Glass-Filled PBT
Color
Gray, Red
Number of Contacts
6
Flammability Rating
UL 2651
End Connectors - Grounding Braid
Micro-Match MOW Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.