Zoro Homepage

MICRO-MATCH PBC.14P

  • Mfr # 1-215570-4

  • Zoro # G001067290


product price: $1.45
/ea
Sold in multiples of 2500 for $3,625.00

Key Features

Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.1 mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215570-4
Zoro #
G001067290
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.1 mm
Length
0.838 in
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.035 in

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Contact Finish
Tin over Nickel
Contact Type
Pin
Number of Contacts
14
Terminal Type
Through Hole; Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Current Rating
1.5 A
Connector Type
Paddle-Board
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.