Zoro Homepage

Micro-Match Value Line, Ribbon Cable Connector, Board-To-Board, 10 Positions

  • Mfr # 1-2823056-0

  • Zoro # G805788810


product price: $1.39
/ea
Sold in multiples of 80 for $111.20

Key Features

Color
Black
Insulation Material
Polyamide
Max. Voltage
100V DC
Maximum Voltage
100 V DC
Current
1.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2823056-0
Zoro #
G805788810
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.27 in
Length
17.3 mm

Details

Item
Connector
Color
Black
Insulation Material
Polyamide
Max. Voltage
100V DC
Maximum Voltage
100 V DC
Current
1.4 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Connector Type
Female-on-Board
Number of Contacts
10
Hole Center to Center
1.27 mm
Current Rating
1.4 A
Max. Temp.
85°C
Contact Finish
Tin over Nickel
Terminal Type
Surface Mount
Contact Type
Socket
Connection Material
Copper Alloy
For Use With
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.