Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASSY SINGLE ROW

  • Mfr # 1445055-2

  • Zoro # G500937957


product price: $0.16
/ea
Sold in multiples of 5600 for $896.00

Key Features

Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445055-2
Zoro #
G500937957
UPC #
-
Country of Origin
China

Dimensions

Width
7.88 mm
Height
10 mm
Max. Insulation Dia.
1.52 mm

Details

Item
Connector
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
3 mm
Connector Type
Header
For Use With
Printed Circuit Board
Max. Temp.
105°C
Number of Rows
1
Current Rating
5 A
Contact Type
Pin
Number of Contacts
2
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.