Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASSY SINGLE ROW

  • Mfr # 2-1445056-8

  • Zoro # G100938316


product price: $2.69
/ea
Sold in multiples of 215 for $578.35

Key Features

Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445056-8
Zoro #
G100938316
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Material
High Temperature Nylon
Hole Center to Center
3 mm
For Use With
Receptacle Housing
Max. Temp.
105°C
Current Rating
5 A
Number of Contacts
8
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.