Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY SINGLE ROW 2-1445057-3

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 2-1445057-3
  • Zoro # G400938580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445057-3
Zoro #
G400938580
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Insulation Dia.
1.52 in
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
High Temperature Nylon
Terminal Type
Surface Mount
Number of Contacts
3
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
5 A
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.