Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY S/ROW LF 2-1445052-3

MICRO MNL HDR ASSY S/ROW LF (Discontinued)

  • Mfr # 2-1445052-3
  • Zoro # G700938402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445052-3
Zoro #
G700938402
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.6 in
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG
For Minimum Wire Size - Solid
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
3 mm
Material
High Temperature Nylon
Max. Temp.
105°C
Contact Type
Pin
Number of Rows
1
Number of Contacts
3
Contact Finish
Tin Plated
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.