Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASSY S/ROW LF

  • Mfr # 2-1445055-4

  • Zoro # G300938307


product price: $1.19
/ea
Sold in multiples of 75 for $89.25

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1445055-4
Zoro #
G300938307
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Hole Center to Center
3 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
4
Current Rating
5 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.