Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASY SR AU LF SPC

  • Mfr # 2029037-4

  • Zoro # G300937997


product price: $2.59
/ea
Sold in multiples of 65 for $168.35

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029037-4
Zoro #
G300937997
UPC #
-
Country of Origin
China

Dimensions

Width
0.151 in
Height
9.24 mm
Length
0.635 in
Contact Plating Thickness
30 µm

Details

Item
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
3 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Shrouded
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
5 A
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.