Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT 260PLUG 76 ASSY .025 REC 767007-9

MICT 260PLUG 76 ASSY .025 REC (Discontinued)

  • Mfr # 767007-9
  • Zoro # G300946616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767007-9
Zoro #
G300946616
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.5278 mm
Length
38.1 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
2V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Hole Center to Center
0.64 mm
Terminal Type
Hybrid Surface Mount
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Contact Type
Pin
Current Rating
11.5 A
Number of Contacts
76
Number of Rows
2
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.