Zoro Homepage

MICT PLG 152 ASY .025 TAPE CAP

  • Mfr # 5767118-4

  • Zoro # G901069042


product price: $64.99
/ea
Sold in multiples of 248 for $16,117.52

Key Features

Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767118-4
Zoro #
G901069042
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.38 mm
Length
2.498 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
For Use With
Receptacle Assembly
Contact Finish
Matte Gold Plated
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
152
Current Rating
11.5 A
Hole Center to Center
0.64 mm; 24.003 mm
Terminal Finish
Tin Plated
Number of Rows
2
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.