
MICT R/APLUG 114 ASY .025 .062
Mfr # 767006-3
Zoro # G901064634
product price: $93.25
/eaSold in multiples of 20 for $1,865.00
Free Shipping & Returns
Key Features
For Use With
Receptacle Assembly
Length
50.8 mm
Max. Voltage
3V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
767006-3
Zoro #
G901064634
UPC #
-
Country of Origin
United States
Dimensions
Length
50.8 mm
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
3V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Current Rating
11.5 A
Number of Contacts
114
Contact Type
Pin
Number of Rows
2
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Type
Hybrid Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.