Zoro Homepage

MICT RECPT 038 ASSY .025

  • Mfr # 5767110-1

  • Zoro # G801068817


product price: $21.39
/ea
Sold in multiples of 21 for $449.19

Key Features

Length
1 in
Max. Voltage
30V AC; 1V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767110-1
Zoro #
G801068817
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
0.272 in
Height
5.99 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 1V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Current Rating
11.5 A
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Number of Contacts
38
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.