
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767094-4
Zoro #
G201068882
UPC #
-
Country of Origin
United States
Dimensions
Length
2.498 in
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC; 4V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Hole Center to Center
0.64 mm
Number of Contacts
152
Contact Type
Socket
Contact Finish
Palladium Nickel Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Current Rating
11.5 A
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.