
MICT RECPT 76 ASSY PDNI
Mfr # 767054-2
Zoro # G701064759
product price: $56.89
/eaSold in multiples of 14 for $796.46
Key Features
Length
38.1 mm
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767054-2
Zoro #
G701064759
UPC #
-
Country of Origin
United States
Dimensions
Length
38.1 mm
Width
0.272 in
Height
6.096 mm
Contact Plating Thickness
0.12 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Current Rating
11.5 A
Terminal Type
Hybrid Surface Mount
Terminal Finish
Tin-Lead
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
76
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.