
MIN THD PLUG KIT
Mfr # 1-330723-0
Zoro # G301025358
product price: $20.39
/eaSold in multiples of 4 for $81.56
Key Features
Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 180A, RG 180, RG 195
Material
Brass
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-330723-0
Zoro #
G301025358
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 180A, RG 180, RG 195
Material
Brass
Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.