
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448445-5
Zoro #
G401070258
UPC #
-
Country of Origin
United States
Dimensions
Height
7.1 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Features
Sealable
Color
Gray
Material
Liquid Crystal Polymer
Number of Contacts
300
Connector Terminates To
Printed Circuit Board
Connection Material
Beryllium Copper
Number of Rows
4
Contact Type
Socket
Terminal Finish
Tin-Lead
Current Rating
1.5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.