Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI BOX PIN HDR ASY 20 POS

  • Mfr # 1-530743-2

  • Zoro # G200937165


product price: $128.99
/ea
Sold in multiples of 144 for $18,574.56
Free Shipping & Returns

Key Features

Color
Gray
Insulation Material
Liquid Crystal Polymer
Height
7.87 mm
Connection Material
Brass
Hole Center to Center
1.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-530743-2
Zoro #
G200937165
UPC #
-
Country of Origin
United States

Dimensions

Height
7.87 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Gray
Insulation Material
Liquid Crystal Polymer
Connection Material
Brass
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Number of Rows
2
Number of Contacts
20
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin-Lead Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.