Zoro Homepage

MINI-BX PIN HDR ASY 40 PS RA

  • Mfr # 530733-1

  • Zoro # G000939284


product price: $204.99
/ea
Sold in multiples of 15 for $3,074.85
Free Shipping & Returns

Key Features

Color
Gray
Insulation Material
Liquid Crystal Polymer
Height
13.21 mm
Terminal Type
Through Hole
For Use With
Receptacle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530733-1
Zoro #
G000939284
UPC #
-
Country of Origin
United States

Dimensions

Height
13.21 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Gray
Insulation Material
Liquid Crystal Polymer
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Connection Material
Brass
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated; Matte Tin-Lead Plated
Number of Contacts
40
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.