Zoro Homepage

MINI BX-RCPT ASSY 110 POS

  • Mfr # 530720-8

  • Zoro # G901068601


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
5.46 mm
Material
Liquid Crystal Polymer
Color
Gray
Terminal Type
Through Hole
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530720-8
Zoro #
G901068601
UPC #
-
Country of Origin
United States

Dimensions

Height
5.46 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Material
Liquid Crystal Polymer
Color
Gray
Terminal Type
Through Hole
Connection Material
Beryllium Copper
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Contacts
110
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Tin-Lead
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.