Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT D/R DIP 38P V NAT 3-292208-8

MINI CT D/R DIP 38P V NAT (Discontinued)

  • Mfr # 3-292208-8
  • Zoro # G800966923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292208-8
Zoro #
G800966923
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Length
34 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Gray
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Max. Temp.
105°C
Features
Shrouded
Connection Material
Brass
Wire Type
Discrete
Hole Center to Center
1.5 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Number of Rows
2
Contact Type
Pin
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Number of Contacts
38
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.