Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI CT D/R RELAY 34P V NAT

  • Mfr # 3-292216-4

  • Zoro # G400973994


product price: $2.45
/ea
Sold in multiples of 65 for $159.25

Key Features

Color
White
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292216-4
Zoro #
G400973994
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.397 in
Height
11.2 mm
Max. Insulation Dia.
0.041 in
Length
36.6 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
White
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
34
UL 94 Flammability Rating
V-0
Connection Material
Brass
Wire Type
Discrete
Max. Temp.
105°C
Features
Panel Mount Feature
Hole Center to Center
1.5 mm
Material
Nylon
Connector Type
Plug
Number of Rows
2
Number of Contacts
34
Contact Finish
Tin Plated
Current Rating
2 A
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.