Zoro Homepage
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 16P NAT 1-292207-6

MINI CT SGL DIP V 16P NAT (Discontinued)

  • Mfr # 1-292207-6
  • Zoro # G800966046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292207-6
Zoro #
G800966046
UPC #
-
Country of Origin
Hong Kong

Dimensions

Width
0.185 in
Height
8.4 mm
Length
26.5 mm
Contact Plating Thickness
39.37 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Brass
Max. Temp.
105°C
Material
Nylon
Features
Panel Mount Feature; Shrouded
Hole Center to Center
1.5 mm
Current Rating
2 A
Contact Type
Pin
Number of Rows
1
Number of Contacts
16
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.