Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 19P NAT 1-292207-9

MINI CT SGL DIP V 19P NAT (Discontinued)

  • Mfr # 1-292207-9
  • Zoro # G200965205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292207-9
Zoro #
G200965205
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
0.33 in
Length
31 mm
Contact Plating Thickness
39.37 µin

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Material
Nylon
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
Hole Center to Center
1.5 mm
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
2 A
Number of Rows
1
Number of Contacts
19
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.