Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 5P NAT 292207-5

MINI CT SGL DIP V 5P NAT (Discontinued)

  • Mfr # 292207-5
  • Zoro # G600966116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292207-5
Zoro #
G600966116
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
0.33 in
Length
10 mm
Contact Plating Thickness
39.37 µin

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Features
Shrouded
Hole Center to Center
1.5 mm
Connection Material
Brass
Connector Type
Header
Material
Nylon
For Use With
Receptacle Assembly
Current Rating
2 A
Number of Contacts
5
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.